Beli gate valve stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  2. Kitz 10K Stainless Steel Gate Valve (PTFE Gasket, Flange Type) (10UMAT Series)
    Mulai

    Rp6.199.900

    Kitz 10K Stainless Steel Gate Valve (PTFE Gasket, Flange Type) (10UMAT Series)
    atribut:
    • Material (stem): SUS304
    • Material (bonnet): SCS13A
    • Material (disk): SCS13A
    • Body Material: SCS13A
    • Class: 10K
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp4.399.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  5. Kitz Gate (10K) (Flange Type) (10SMBF Series)
    Mulai

    Rp3.799.900

    Kitz Gate (10K) (Flange Type) (10SMBF Series)
    atribut:
    • Class: 10K
    • Handle Shape: circular
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Maximum Working Pressure (MPa): 1.37 (-10°C - +120°C electrostatic running water), 1.18 (-10°C - +220°C steam, air, gas, oil, pulsating water), 0.98 (+300°C steam, air , gas, oil, pulsating water)
    • Shape: straight
    • Type: Ductile
    • Valve Type: Gate valve
  6. Kitz Gate Valve Body SS JIS 10K
    Mulai

    Rp5.599.900

    Kitz Gate Valve Body SS JIS 10K
    atribut:
    • Size (inch): 1
    • Material: SS304
    • Class: JIS10K
  7. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  8. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  9. Sankyo Gate Valve
    Mulai

    Rp199.900

  10. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  11. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  12. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp3.199.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  13. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  14. JD Delcorte Tee Eccentric Reducer A105 SW 3M JD
    Mulai

    Rp259.900

    JD Delcorte Tee Eccentric Reducer A105 SW 3M JD
    atribut:
    • Material: A105
    • Class: 3000#
  15. Mega Tee Eccentric Reducer A105 SW 3M MEG
    Mulai

    Rp79.900

    Mega Tee Eccentric Reducer A105 SW 3M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  16. Weissmiller Gate Valve ANSI 150 SS316
    Mulai

    Rp8.299.900

    Weissmiller Gate Valve ANSI 150 SS316
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: SS316
    • Bonnet Style: Bolted Bonnet
    • Class: ANSI 150
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Seat & Wedge Seal Surface Material: 13Cr
    • Wedge Type: Flexible Wedge
  17. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
Daftar Harga gate valve stainless steel Terbaru October 2026
Non Brand Gate ValveRp189.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
Kitz 10K Stainless Steel Gate Valve (PTFE Gasket, Flange Type) (10UMAT Series)Rp6.199.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Kitz Gate (10K) Valve (10FCLU Series)Rp4.399.900
Kitz Gate (10K) (Flange Type) (10SMBF Series)Rp3.799.900
Kitz Gate Valve Body SS JIS 10KRp5.599.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
Kitz Swing Check Valve JIS 10KRp4.499.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)